Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4210 Carbide Reamer Decimal Size
Mfr # 5462402
Zoro # G9184019
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Material Carbide
- Number of Flutes 6
- Size 0.421
- Drill Bit Size 0.421
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462402
- Zoro # G9184019
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.421 |
Drill Bit Size | 0.421 |
Drilling Length | 1-3/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Double ended ring Wrench Size 1/2 x 9/16 " L.220 mm (41443234)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 5/16 In (HL328IM)
- MILWAUKEE TOOL Protective Boot for M12 FUEL 3/8 in. Extended Reach Ratchet (49-16-2560)
- BESSEY Spring Clamp, Steel, 1x1-1/4 (XM3-NPT)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- Kodiak Cutting Tools Reamers