Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4200 Carbide Reamer Decimal Size
Mfr # 5462391
Zoro # G9183678
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 4
- Size 0.42
- Number of Flutes 6
- Drill Bit Size 0.420
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462391
- Zoro # G9183678
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.42 |
Drill Bit Size | 0.420 |
Drilling Length | 1-3/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 140-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (420265)
- ILC Replacement for Dewalt Dc9096 Cordless Power Tool Battery (DC9096 CORDLESS POWER TOOL BATTERY DEWALT)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (361019)
- CMT Forstner Bit, 14mm (537.140.31)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- Kodiak Cutting Tools Reamers