Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
#42 Jobber Length Drill Oxided 118 Deg. Pt
Mfr # 5405565
Zoro # G8627869
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0935 (#42)
- Size 0.0935 (#42)
- Overall Length 2-1/4
- Number of Flutes 2
- Drilling Length 1-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5405565
- Zoro # G8627869
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.0935 (#42) |
Size | 0.0935 (#42) |
Overall Length | 2-1/4 |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 2 |
Description
Oxided
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126100)
- KRAFT TOOL Straight Arrow Serrated Groover, 48"x4 (CC004WS-150)
- SWANSON TOOL 12" Box Level (SWTBL500M)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 7/64 (11004)
- KODIAK CUTTING TOOLS #58 Jobber Length Drill TIN Coated 118 Deg. Pt (5411879)
- KODIAK CUTTING TOOLS 3/32 Carbide Jobber Length Drill (5438961)
- KODIAK CUTTING TOOLS 1/16 Jobber Length Drill Oxided 118 Deg. Pt (5404663)
- KODIAK CUTTING TOOLS #58 Carbide Jobber Length Drill ALTIN Coated (5528578)
- KODIAK CUTTING TOOLS #52 Carbide Jobber Length Drill (5440105)
- KODIAK CUTTING TOOLS K Jobber Length Drill Oxided 118 Deg. Pt (5406104)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #16 (70116)
- Kodiak Cutting Tools Jobber Length Drill Bits