Shop All Stub Drills
Kodiak Cutting Tools
#42 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt
Mfr # 5402870
Zoro # G8605855
product price: $22.15
/pk 12, $1.85/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0935 (#42)
- Size 0.0935 (#42)
- Overall Length 1-3/4
- Number of Flutes 2
- Drilling Length 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5402870
- Zoro # G8605855
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.0935 (#42) |
Size | 0.0935 (#42) |
Overall Length | 1-3/4 |
Drilling Length | 3/4 |
Length of Cut | 3/4" |
Overall Length In | 1-3/4 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
Screw Machine LengthNAS Type C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Gasket Scraper, 1/4"x6" (40000)
- PARLEC Collet Chuck, BT40, ER32, Proj 4.000 In (B40-32ERF400)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0937" (3/32) (994193)
- BOSCH 12x4x6 Carb Hamm Bit (HCBG16T)
- KODIAK CUTTING TOOLS #3 Carbide Drill Screw Machine Length ALTIN Coated (5518007)
- KODIAK CUTTING TOOLS 3/16 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403453)
- KODIAK CUTTING TOOLS 5/32 Screw Machine Drill Cobalt ALTIN Coat 135 Deg Split Pt (5534056)
- KODIAK CUTTING TOOLS 13/32 Carbide Drill Screw Machine Length (5441733)
- KODIAK CUTTING TOOLS #38 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402826)
- KODIAK CUTTING TOOLS #10 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403783)
- NACHI SG-ESS Stub Length Drill - L (1363473)
- Kodiak Cutting Tools Drill Bits