Shop All Hand Reamers
Kodiak Cutting Tools
#42 Cobalt Reamer Right-Hand Spiral
Mfr # 5490452
Zoro # G8571598
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- Number of Flutes 4
- Size 0.0935 (#42)
- Drill Bit Size 0.0935 (#42)
- Drilling Length .0880
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5490452
- Zoro # G8571598
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 3 |
Size | 0.0935 (#42) |
Drill Bit Size | 0.0935 (#42) |
Drilling Length | .0880 |
Shank Diameter | 0.088 |
Details
Number of Flutes | 4 |
Description
Right Hand Spiral FluteStraight Shank
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-150)
- TEKTON Torx High-Torque Black Oxide Blade Screwdriver Set with Holder, 6-Piece (T10-T30) (DHT92001)
- WESTWARD 1/4 in Drive, 9mm Hex Metric Socket, 6 Points (53YP92)
- RICHELIEU HARDWARE 3 1/2-inch (89 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (963341)
- KODIAK CUTTING TOOLS 13/32 High Speed Steel Reamer Right-Hand Spiral (5489737)
- KODIAK CUTTING TOOLS .374 O/U Cobalt Reamer Right-Hand Spiral (5491574)
- KODIAK CUTTING TOOLS #30 Cobalt Reamer Right-Hand Spiral (5490661)
- KODIAK CUTTING TOOLS 1" High Speed Steel Hand Reamer Straight Flute Straight Shank (5497415)
- KODIAK CUTTING TOOLS .3135 O/U High Speed Steel Reamer Right-Hand Spiral (5489484)
- KODIAK CUTTING TOOLS 15/32 Cobalt Reamer Right-Hand Spiral (5491783)
- HHIP C 19/32-21/32" High Speed Steel Adjustable Blade Reamer (2006-0080)
- Kodiak Cutting Tools Hand Reamers