Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4190 Carbide Reamer Decimal Size
Mfr # 5462380
Zoro # G9185087
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.419
- Overall Length 4
- Number of Flutes 6
- Material Carbide
- Drill Bit Size 0.419
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462380
- Zoro # G9185087
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.419 |
Overall Length | 4 |
Drill Bit Size | 0.419 |
Drilling Length | 1-3/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Spline Metric XL Set, Universal, 16 pcs. (86427)
- RIDGID Shaft, Pinion 141 (39360)
- PROTO Ratcheting Box Wrench, 4-1/2 in. (JSBV0810)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 5/64 in Long, 29/64 in Short (42 DKEL 3)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- Kodiak Cutting Tools Reamers