Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.4175 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5479892
Zoro # G8617834
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.4175
- Number of Flutes 6
- Overall Length 7
- Material High Speed Steel
- Drill Bit Size 0.4175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5479892
- Zoro # G8617834
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.4175 |
Overall Length | 7 |
Drill Bit Size | 0.4175 |
Drilling Length | 0.3730 |
Shank Diameter | 0.373 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 36 in. Pry Bar (45-74-9236)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4S (I4S0187T112L)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.435 (111143500)
- GREAT NECK U Joints 3/8 Dr Universal Join (UJ38)
- KODIAK CUTTING TOOLS .457 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480728)
- KODIAK CUTTING TOOLS .874 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485194)
- KODIAK CUTTING TOOLS 1" High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485403)
- KODIAK CUTTING TOOLS 1-9/32 Inch HSS Chucking Reamer Straight Flute Straight Shank (5485513)
- KODIAK CUTTING TOOLS .3165 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477824)
- KODIAK CUTTING TOOLS .4985 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481641)
- DRILL AMERICA .1840x.1610 HSS Threaded Shank Piloted Reamer (PIL.184X.161THD)
- Kodiak Cutting Tools Reamers