Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4170 Carbide Reamer Decimal Size
Mfr # 5462358
Zoro # G9183066
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 6
- Overall Length 4
- Size 0.417
- Drill Bit Size 0.417
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462358
- Zoro # G9183066
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.417 |
Drill Bit Size | 0.417 |
Drilling Length | 1-3/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, 2 FL Corner Radius Uncoated, 3/8, Corner Radius: 0.06" (19196)
- KO-KEN Extension Bar 1/4 Square 200mm 1/4 Sq. Drive (2760-200)
- BLU-MOL 1-3/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (522)
- JONARD TOOLS Solar Panel Spanners For Locking/Unlocking Mc4 Connectors (Pack Of 2) (SPS-2)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- STM 116 Straight Flute Solid Carbide Chucking Reamer (170800)
- Kodiak Cutting Tools Carbide Chucking Reamers