Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4150 Carbide Reamer Decimal Size
Mfr # 5462336
Zoro # G9184825
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2
- Number of Flutes 6
- Size 0.415
- Material Carbide
- Drill Bit Size 0.415
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462336
- Zoro # G9184825
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/2 |
Size | 0.415 |
Drill Bit Size | 0.415 |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Heavy Duty Spring Hook (TL51602)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 9mm (84310N)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (224XD)
- EKLIND SAE Plain Hex Key, 1" Tip Size, 14 1/4 in Long, 2 5/8 in Short (15264)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- Kodiak Cutting Tools Carbide Chucking Reamers