Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4134 (10.5MM) Carbide Reamer Standard Sizes
Mfr # 5462314
Zoro # G9183206
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.4134 (10.50mm)
- Overall Length 3-1/2
- Number of Flutes 6
- Drill Bit Size 0.4134 (10.50mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462314
- Zoro # G9183206
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.4134 (10.50mm) |
Overall Length | 3-1/2 |
Drill Bit Size | 0.4134 (10.50mm) |
Drilling Length | 1-1/4 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pool Trowel, Round, 4 x 14 in, Blue Steel (CF277B)
- RIDGID Cable, Kit C6Ic W/Torq&T250Tls (98072)
- WESTWARD Measuring Wheel W/Stand, 3 Ft, Wt 42.3 Oz (1EJX6)
- STEELMAN 1" Drive x 1-1/8" 6-Point Thin Wall Deep Impact Socket (79340)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- Kodiak Cutting Tools Carbide Chucking Reamers