Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4130 (Z) Carbide Reamer Standard Sizes
Mfr # 5462303
Zoro # G9183160
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2
- Material Carbide
- Number of Flutes 6
- Size 0.4130 (Z)
- Drill Bit Size 0.4130 (Z)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462303
- Zoro # G9183160
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/2 |
Size | 0.4130 (Z) |
Drill Bit Size | 0.4130 (Z) |
Drilling Length | 1-1/4 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-10')
- GREAT NECK Ball Peen Hammer 32Oz (BP32)
- WESTWARD Mcrmtr Trq Wrnch, 140 to 700 ft.-lb., 1 (55JA96)
- WILLIAMS Williams Super Combo Wrench Set, Red, 7 pcs., SAE (WS-1170RSC)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- Kodiak Cutting Tools Carbide Chucking Reamers