Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4120 Carbide Reamer Decimal Size
Mfr # 5462292
Zoro # G9183197
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 3-1/2
- Size 0.412
- Number of Flutes 6
- Drill Bit Size 0.412
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462292
- Zoro # G9183197
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/2 |
Size | 0.412 |
Drill Bit Size | 0.412 |
Drilling Length | 1-1/4 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive, 5/8" SAE Socket, 6 Points (KTI-22221)
- BLACK & DECKER Brush (384719-01)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt. Deep, 5/8" Impact (13325)
- STARRETT Depth Micrometer, 0 to 3" (440Z-3RL)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- Kodiak Cutting Tools Reamers