Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.4115 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5479771
Zoro # G8609118
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.4115
- Number of Flutes 6
- Material High Speed Steel
- Overall Length 7
- Drill Bit Size 0.4115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5479771
- Zoro # G8609118
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.4115 |
Overall Length | 7 |
Drill Bit Size | 0.4115 |
Drilling Length | 0.3730 |
Shank Diameter | 0.373 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torque Angle Meter, 3/8 in Dr, 100 ft.-lb. (J6280TA100)
- WESTCOTT Rulers, 12" Folding Ruler (15390)
- MITUTOYO Outside Micrometer, 6.35mm Rod Dia. (293-130-10)
- DIABLO Carbide Tipped Pruning and Clean W, PK10, 10 PK (DS1203CP10)
- KODIAK CUTTING TOOLS .0905 HSS Chucking Reamer Straight Flute Straight Shank (5473622)
- KODIAK CUTTING TOOLS 1.001 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485414)
- KODIAK CUTTING TOOLS .263 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476779)
- KODIAK CUTTING TOOLS .417 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479881)
- KODIAK CUTTING TOOLS .753 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482213)
- KODIAK CUTTING TOOLS .085 HSS Chucking Reamer Straight Flute Straight Shank (5473523)
- ZORO SELECT Dowel Pin Reamer, 0.1870 In., 6 Flute, HSS (13H698)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers