Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4110 Carbide Reamer Decimal Size
Mfr # 5462281
Zoro # G9182716
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.411
- Number of Flutes 6
- Overall Length 3-1/2
- Material Carbide
- Drill Bit Size 0.411
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462281
- Zoro # G9182716
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.411 |
Overall Length | 3-1/2 |
Drill Bit Size | 0.411 |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Inserted Solid Drill Head, DMP115 AH, PK2 (6863030)
- HAMPTON Bolt J W/Nut 1/4"X2.31" (02-3459-854)
- SPECIALTY DIAMOND 3/4 Inch Stone Ogee Router Bit For Shaping Grinding Granite & Marble Edges (F20BIT)
- ZORO SELECT Threaded Shank Drill, Long, 5/16 (16W757)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- Kodiak Cutting Tools Carbide Chucking Reamers