Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4100 Carbide Reamer Decimal Size
Mfr # 5462270
Zoro # G9183057
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2
- Number of Flutes 6
- Size 0.41
- Material Carbide
- Drill Bit Size 0.410
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462270
- Zoro # G9183057
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/2 |
Size | 0.41 |
Drill Bit Size | 0.410 |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Pivot Pin Body (J6016PVF)
- THRIFCO PLUMBING 10 Inch IN-Line Post Carbon Filter Cartridge with Push Fittings (4601829)
- KRAFT TOOL Pointing Trowel w/Wood Handle, 4" x 2 (GG420)
- TENG TOOLS 3/8INCHDR.SOCKET.TX.BIT (M381230T-C)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- Kodiak Cutting Tools Reamers