Shop All Stub Drills
Kodiak Cutting Tools
#41 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt
Mfr # 5534749
Zoro # G8655564
product price: $47.65
/pk 12, $3.97/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0960 (#41)
- Size 0.0960 (#41)
- Overall Length 1-13/16
- Number of Flutes 2
- Drilling Length 13/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5534749
- Zoro # G8655564
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.0960 (#41) |
Size | 0.0960 (#41) |
Overall Length | 1-13/16 |
Drilling Length | 13/16 |
Length of Cut | 13/16 |
Overall Length In | 1-13/16 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Coating | ALTIN |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length Cobalt Standard Wire Size Drill Bits ALTiN Coated for Maximum Tool Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 5 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (91401-05)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X62H)
- STARRETT Band Saw Blade, 7 ft. 5 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (99178-07-05)
- SUPERIOR ELECTRIC Mini (1/32 Inch to 5/32 Inch) Keyless Drill Chuck with 1/4 Inch Quick-Change Hex Shank Adapter (J018)
- KODIAK CUTTING TOOLS #30 Carbide Drill Screw Machine Length (5442415)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length (5441623)
- KODIAK CUTTING TOOLS 23/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402309)
- KODIAK CUTTING TOOLS #18 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403871)
- KODIAK CUTTING TOOLS 1/2 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402408)
- KODIAK CUTTING TOOLS #10 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403783)
- NACHI Aqua REVO Drill Stub - 5.9mm (0770732)
- Kodiak Cutting Tools Stub Drills