Shop All Hand Reamers
Kodiak Cutting Tools
#41 High Speed Steel Reamer Right-Hand Spiral
Mfr # 5488538
Zoro # G8636576
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7/8
- Number of Flutes 4
- Size 0.0960 (#41)
- Drill Bit Size 0.0960 (#41)
- Drilling Length .0928
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5488538
- Zoro # G8636576
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 7/8 |
Size | 0.0960 (#41) |
Drill Bit Size | 0.0960 (#41) |
Drilling Length | .0928 |
Shank Diameter | 0.0928 |
Details
Number of Flutes | 4 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 6.97" L, Full Polish Chrome Finish (81012T)
- GEARWRENCH 7mm 90-Tooth 12 Point Ratcheting Combination Wrench (86907)
- DRILL AMERICA 3/4"x8" SDS-Plus Hammer Bit Drill Bit (SDS348)
- STEELMAN 72-Tooth 1/2" Drive Thin Profile Ratchet with Offset Handle (78241)
- KODIAK CUTTING TOOLS .1865 O/U Cobalt Reamer Right-Hand Spiral (5490925)
- KODIAK CUTTING TOOLS .501 O/U High Speed Steel Reamer Right-Hand Spiral (5489913)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Reamer Right-Hand Spiral (5489473)
- KODIAK CUTTING TOOLS 13/32 High Speed Steel Reamer Right-Hand Spiral (5489737)
- KODIAK CUTTING TOOLS #12 Cobalt Reamer Right-Hand Spiral (5490958)
- KODIAK CUTTING TOOLS 25/32 High Speed Steel Reamer Right-Hand Spiral (5490012)
- H & H INDUSTRIAL PRODUCTS J High Speed Steel Adjustable Blade Reamer (1-3/16~1-11/32) (2006-9187)
- Kodiak Cutting Tools Reamers