Shop All Stub Drills
Kodiak Cutting Tools
#41 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt
Mfr # 5402859
Zoro # G8598679
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0960 (#41)
- Size 0.0960 (#41)
- Overall Length 1-13/16
- Number of Flutes 2
- Drilling Length 13/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5402859
- Zoro # G8598679
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.0960 (#41) |
Size | 0.0960 (#41) |
Overall Length | 1-13/16 |
Drilling Length | 13/16 |
Length of Cut | 13/16 |
Overall Length In | 1-13/16 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
Screw Machine LengthNAS Type C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Strip, 1/2"-1" Abrasive (38008)
- CLEVELAND Single Flute Carbide Countersink (C46324)
- PROTO Inspection Mirror, 36-3/8" L, Replacement (J2372XLR)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #21 (16W767)
- KODIAK CUTTING TOOLS 1/2 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402408)
- KODIAK CUTTING TOOLS 5/32 Screw Machine Drill Cobalt ALTIN Coat 135 Deg Split Pt (5534056)
- KODIAK CUTTING TOOLS 13/32 Carbide Drill Screw Machine Length (5441733)
- KODIAK CUTTING TOOLS #51 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404234)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length (5441623)
- KODIAK CUTTING TOOLS #38 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402826)
- ASTRO PNEUMATIC DRILL BITS STUBBY DBL BAG OF 12 (AO9012)
- Kodiak Cutting Tools Drill Bits