Shop All Hand Reamers
Kodiak Cutting Tools
4.0mm Cobalt Reamer Right-Hand Spiral
Mfr # 5490793
Zoro # G8583820
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4
- Number of Flutes 6
- Size 0.1575 (4.00mm)
- Drill Bit Size 0.1575 (4.00mm)
- Drilling Length .1510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5490793
- Zoro # G8583820
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 4 |
Size | 0.1575 (4.00mm) |
Drill Bit Size | 0.1575 (4.00mm) |
Drilling Length | .1510 |
Length of Cut | 1 |
Shank Diameter | 0.151 |
Details
Number of Flutes | 6 |
Description
Right Hand Spiral FluteStraight Shank
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUFKIN PHV1425N 1 X25 TAPE RULE HI VIZ ORANGE (PHV1425)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 3/8 (C97321)
- WESTWARD Hex Rethreading Die, Carbon Steel, M10 (10T934)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H4016IN)
- KODIAK CUTTING TOOLS 31/64 Cobalt Reamer Right-Hand Spiral (5491805)
- KODIAK CUTTING TOOLS 1" High Speed Steel Hand Reamer Straight Flute Straight Shank (5497415)
- KODIAK CUTTING TOOLS #14 High Speed Steel Reamer Right-Hand Spiral (5488967)
- KODIAK CUTTING TOOLS 3/8 Cobalt Reamer Right-Hand Spiral (5491585)
- KODIAK CUTTING TOOLS .501 O/U High Speed Steel Reamer Right-Hand Spiral (5489913)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497349)
- DRILL AMERICA 17/32" HSS Spiral Flute Hand Reamer (DWRRHDSP17/32)
- Kodiak Cutting Tools Reamers