Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4090 Carbide Reamer Decimal Size
Mfr # 5462259
Zoro # G9182786
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.409
- Overall Length 3-1/2
- Number of Flutes 6
- Drill Bit Size 0.4090
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462259
- Zoro # G9182786
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.409 |
Overall Length | 3-1/2 |
Drill Bit Size | 0.4090 |
Drilling Length | 1-1/4 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT ImpactaTap 3/4 - 10 UNC (308050-0060)
- STAHLWILLE TOOLS Snipe nose plier w.cutter (radio- or telephone pliers) L.160mm head chrome plated (65295160)
- WESTWARD Folding Pocket Knife, Fine, 3 Blades, Black (1YJE5)
- LENOX Band Saw Blade, 12 ft. L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (79597D2B123660)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- HARVEY TOOL 0.0645 in. Reamer dia x 0.4370 in. 7/16 Margin Length Carbide Reamer, 4 Flutes (RSB0645)
- Kodiak Cutting Tools Reamers