Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4080 Carbide Reamer Decimal Size
Mfr # 5462248
Zoro # G9182549
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.408
- Material Carbide
- Overall Length 3-1/2
- Number of Flutes 6
- Drill Bit Size 0.408
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462248
- Zoro # G9182549
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.408 |
Overall Length | 3-1/2 |
Drill Bit Size | 0.408 |
Drilling Length | 1-1/4 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Repair Kit, AN923/AN924 (193006-6)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-7/64 (53171)
- DIABLO 1/4"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4100)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59025)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- Kodiak Cutting Tools Reamers