Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4062 (13/32) Carbide Reamer Standard Sizes
Mfr # 5462226
Zoro # G9181106
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2
- Size 0.4062 (13/32)
- Material Carbide
- Number of Flutes 6
- Drill Bit Size 0.4062 (13/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462226
- Zoro # G9181106
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/2 |
Size | 0.4062 (13/32) |
Drill Bit Size | 0.4062 (13/32) |
Drilling Length | 1-1/4 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-08MM)
- DRILL AMERICA .2350 HSS Straight Shank Chucking Reamer (DWRR.2350)
- SAFETY SPEED Fixed Stand, Mfr. No. 6400 and 3400 (6420)
- FEIN SLUGGER, 2-1/4in X 2in 3/4 SS (63134571002)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- Kodiak Cutting Tools Carbide Chucking Reamers