Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4040 (Y) Carbide Reamer Standard Sizes
Mfr # 5462193
Zoro # G9180799
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 3-1/2
- Size 0.4040 (Y)
- Material Carbide
- Drill Bit Size 0.4040 (Y)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462193
- Zoro # G9180799
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/2 |
Size | 0.4040 (Y) |
Drill Bit Size | 0.4040 (Y) |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 30 to 36/.001" Outside Micrometer I/A (104-204)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 6PC METRIC TAP SET (KH2588)
- WESTWARD 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YT24)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31COL16)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- Kodiak Cutting Tools Carbide Chucking Reamers