Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.4035 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5479606
Zoro # G8580996
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.4035
- Material High Speed Steel
- Overall Length 7
- Drill Bit Size 0.4035
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5479606
- Zoro # G8580996
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.4035 |
Overall Length | 7 |
Drill Bit Size | 0.4035 |
Drilling Length | 0.3105 |
Shank Diameter | 0.3105 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Plug, 3 (16069)
- K-TOOL INTERNATIONAL 1/4" Drive Socket Adapter, SAE (KTI-21055)
- PROTO REV RATCHETNG COMBO WR 6MM 12 POINT (POJSCVM06T)
- URREA Black flat strike wrench 12 point, 1-1/2" opening size. (2724SW)
- KODIAK CUTTING TOOLS .2355 HSS Chucking Reamer Straight Flute Straight Shank (5476262)
- KODIAK CUTTING TOOLS .439 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480332)
- KODIAK CUTTING TOOLS .873 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482378)
- KODIAK CUTTING TOOLS .216 HSS Chucking Reamer Straight Flute Straight Shank (5475877)
- KODIAK CUTTING TOOLS .142 HSS Chucking Reamer Straight Flute Straight Shank (5474568)
- KODIAK CUTTING TOOLS .417 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479881)
- DRILL AMERICA 5/16" HSS Straight Shank Straight Flute Chucking Reamer (DWRR5/16)
- Kodiak Cutting Tools Reamers