Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4020 Carbide Reamer Decimal Size
Mfr # 5462171
Zoro # G9181639
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 3-1/2
- Size 0.402
- Material Carbide
- Drill Bit Size 0.402
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462171
- Zoro # G9181639
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/2 |
Size | 0.402 |
Drill Bit Size | 0.402 |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/4" Drive Extension Socket Driver Adapter (D112001)
- OEMTOOLS 20V MAX* Li-ion Brushless 1/2" Impact Wrench (24486)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195201)
- MORSE Band Saw Blade, 6 ft. 9 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14-6'9)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- Kodiak Cutting Tools Reamers