Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4010 Carbide Reamer Decimal Size
Mfr # 5462160
Zoro # G9182427
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.401
- Number of Flutes 6
- Material Carbide
- Overall Length 3-1/2
- Drill Bit Size 0.401
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462160
- Zoro # G9182427
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.401 |
Overall Length | 3-1/2 |
Drill Bit Size | 0.401 |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 1/2 In. (5RANST8)
- CLE-LINE 26PC 118° General Purpose Jobber Length Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC A-Z (C21158)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 15/16 in Size, Deep Socket, black oxide (6962)
- KLEIN TOOLS Replacement Bit #2 Square 3/16" Slotted (32399)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- Kodiak Cutting Tools Reamers