Shop All Hand Reamers
Kodiak Cutting Tools
#40 High Speed Steel Reamer Right-Hand Spiral
Mfr # 5488549
Zoro # G8628587
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7/8
- Number of Flutes 4
- Size 0.0980 (#40)
- Drill Bit Size 0.0980 (#40)
- Drilling Length .0928
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5488549
- Zoro # G8628587
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 7/8 |
Size | 0.0980 (#40) |
Drill Bit Size | 0.0980 (#40) |
Drilling Length | .0928 |
Shank Diameter | 0.0928 |
Details
Number of Flutes | 4 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 3000 RPM (2565P-20, 48-11-2440)
- PROTO 1/2 in Drive Impact Socket 21 mm Size 6 pt Deep Depth, Black Oxide (J7321M)
- OSG Spiral Point Tap, Plug 3 Flutes (2842401)
- NITRO Straight Flute Tap, Series 2000N, Imperial, UNC, 3816, Tapered Chamfer, 4 Flutes, HSS, Black Oxid (20N124CT)
- KODIAK CUTTING TOOLS .1865 O/U Cobalt Reamer Right-Hand Spiral (5490925)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Reamer Right-Hand Spiral (5489473)
- KODIAK CUTTING TOOLS 31/64 Cobalt Reamer Right-Hand Spiral (5491805)
- KODIAK CUTTING TOOLS 13/32 High Speed Steel Reamer Right-Hand Spiral (5489737)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Reamer Right-Hand Spiral (5489649)
- KODIAK CUTTING TOOLS .3135 O/U High Speed Steel Reamer Right-Hand Spiral (5489484)
- DRILL AMERICA G HSS Adjustable Reamer 27/32" - 15/16" (DWRRADJG)
- Kodiak Cutting Tools Hand Reamers