Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
#4 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt
Mfr # 5409415
Zoro # G8590279
$45.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.2090 (#4)
- Size 0.2090 (#4)
- Overall Length 3-3/4
- Number of Flutes 2
- Drilling Length 2-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5409415
- Zoro # G8590279
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.2090 (#4) |
Size | 0.2090 (#4) |
Overall Length | 3-3/4 |
Drilling Length | 2-1/2 |
Details
Number of Flutes | 2 |
Description
Jobber Length Black & Gold
Heavy Duty Wire Gauge (Number) Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRUNZ™ 16.6V/1A Battery Charger (PZAALF)
- KIPP Adjustable Handle Size: 3 5/16-18X30, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.3A387X30)
- KNIPEX 10 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 250)
- URREA Punch, 90° 3/8" Center (41-3/8)
- KODIAK CUTTING TOOLS #18 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412429)
- KODIAK CUTTING TOOLS R Jobber Length Drill Bright 118 Deg. Pt Letter Sizes (5407699)
- KODIAK CUTTING TOOLS K Jobber Length Drill Oxided 118 Deg. Pt (5406104)
- KODIAK CUTTING TOOLS #21 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412462)
- KODIAK CUTTING TOOLS 3/8 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412143)
- KODIAK CUTTING TOOLS #29 Carbide Jobber Length Drill ALTIN Coated (5528259)
- WALTER SURFACE TECHNOLOGIES 1/4" Cobalt TiN 118 Deg. Jobber Length Drill Bit (01A016A)
- Kodiak Cutting Tools Drill Bits