Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
#4 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5483830
Zoro # G8679495
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5
- Number of Flutes 6
- Size 0.2090 (#4)
- Material High Speed Steel
- Drill Bit Size 0.2090 (#4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5483830
- Zoro # G8679495
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 5 |
Size | 0.2090 (#4) |
Drill Bit Size | 0.2090 (#4) |
Drilling Length | .2016 |
Shank Diameter | 0.2016 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Mlt-Fxture Clamp, M12, 15mm, Stndrd, No Nose (53155)
- OX TOOLS Pro SS Notch Trowel 11" x 4-3/4", V-Notch 1/4 x 3/16 - OX Grip (OX-P405940)
- IRWIN Auger Bits, 15/16in Bit Size, Length 7.5in (49915)
- J.W. WINCO JW Winco GN717-6-M10-CK-NI Indexing Plunger (717-6-M10-CK-NI)
- KODIAK CUTTING TOOLS .873 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482378)
- KODIAK CUTTING TOOLS 1/4 HSS Chucking Reamer Straight Flute Straight Shank (5483973)
- KODIAK CUTTING TOOLS #28 HSS Chucking Reamer Straight Flute Straight Shank (5483456)
- KODIAK CUTTING TOOLS .753 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482213)
- KODIAK CUTTING TOOLS .407 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479672)
- KODIAK CUTTING TOOLS .3385 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478286)
- DRILL AMERICA .1390 HSS Straight Shank Chucking Reamer (DWRR.1390)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers