Shop All End Mill Sets
Kodiak Cutting Tools
4 Flute Regular Length ALTiN Coated Carbide End Mill Set, 6pc 1/8-1/2
Mfr # 56310039
Zoro # G8678129
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Size 6pc set - Case Shipped Separately
- Overall Length ALTiN
- Drill Bit Size 6pc set - Case Shipped Separately
- Drilling Length 4 Flute Regular Length 30 Degree Helix in Wooden Stand ALTiN Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 56310039
- Zoro # G8678129
- Country of Origin United States
- Category End Mill Sets
Dimensions
Size | 6pc set - Case Shipped Separately |
Overall Length | ALTiN |
Drill Bit Size | 6pc set - Case Shipped Separately |
Drilling Length | 4 Flute Regular Length 30 Degree Helix in Wooden Stand ALTiN Coated |
Details
Number of Flutes | [Delete] |
Style | 4 Flute Regular Length 30 Degree Helix in Wooden Stand ALTiN Coated |
Coating | ALTiN |
Number of Tools | 6pc set - Case Shipped Separately |
Description
Kodiak Cutting Tools® Brand Solid Carbide Left-Hand End Mill Sets
Tools and Sets are
All sets include premium quality Kodiak brand solid micrograin carbide end mills and a fitted hardwood stand. All end mills are center cutting.
Left-Hand Spiral / Left-Hand Cut
6 piece end mill sets contain one of each:
1/8", 3/16", 1/4", 5/16", 3/8" & 1/2" diameter
PLEASE NOTE::Cases for these sets usually ship separately via USPS. Please allow additional shipping and transit time for the cases for these carbide end mill sets.
Tools and Sets are
All sets include premium quality Kodiak brand solid micrograin carbide end mills and a fitted hardwood stand. All end mills are center cutting.
Left-Hand Spiral / Left-Hand Cut
6 piece end mill sets contain one of each:
1/8", 3/16", 1/4", 5/16", 3/8" & 1/2" diameter
PLEASE NOTE::Cases for these sets usually ship separately via USPS. Please allow additional shipping and transit time for the cases for these carbide end mill sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Side handles with protection, MLP.142-B M4 (MLP)
- MILBAR Safety Wire Twister, 14In (105W)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-145)
- ELK PRODUCTS Elk Products ELKTRG1640 16.5 VAC 45 VA Resettable Xfm - White (ELKTRG1640)
- KODIAK CUTTING TOOLS 2 Flute Regular Length Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310041)
- KODIAK CUTTING TOOLS 10pc Micro Carbide End Mill Set, Reach 12Xs DIA, LOC 3Xs DIA (56399917)
- KODIAK CUTTING TOOLS 10pc Micro Carbide End Mill Set, Reach 5Xs DIA, LOC 3Xs DIA, w/ALTiN (56399918)
- KODIAK CUTTING TOOLS 2 Flute Stub ALTiN Coated Carbide End Mill Set, 6pc 1/8-1/2 (56310026)
- KODIAK CUTTING TOOLS 4 Flute Long Series Carbide End Mill Set, 4pc 1/8-1/2 (56310035)
- KODIAK CUTTING TOOLS 2 Flute Stub Carbide End Mill Set, 6pc 1/8-1/2 (56310025)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.2500" (1/4) Cutter dia, Finish: UN (DM-250-2120)
- Kodiak Cutting Tools End Mill Sets