Shop All Counterbores
Kodiak Cutting Tools
#4 Counterbores 1/64 Oversize Capscrew Style
Mfr # 5495809
Zoro # G8615585
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/64 o/s
- Size #4
- Number of Flutes [delete]
- Drill Bit Size #4
- Drilling Length 3-7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5495809
- Zoro # G8615585
- Country of Origin United States
- Category Counterbores
Dimensions
Overall Length | 1/64 o/s |
Size | #4 |
Drill Bit Size | #4 |
Drilling Length | 3-7/8 |
Flute Size | 0.199 |
Pilot Size | 0.127 |
Details
Number of Flutes | [delete] |
Series Number | 902 |
Tolerance | 1/64 o/s |
Description
High Speed Steel1/64 Oversize Capscrew Counterbore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 225 mm Locking Adjusting Plain Grip Locking Plier (41 24 225)
- DYNAMIC Tools 283 Piece Intermediate Master Set (D096002)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L (33573TF)
- DICKIES 2.5" Padded Work Belt with Quick Release Buckle (57055)
- KODIAK CUTTING TOOLS 7/16 Counterbore On Size Capscrew Style (5495743)
- KODIAK CUTTING TOOLS 7/16 Counterbore 1/64 Oversize Capscrew Style (5495897)
- KODIAK CUTTING TOOLS #5/8 Counterbores On Size Capscrew Style (5495765)
- KODIAK CUTTING TOOLS #10 Counterbores 1/64 Oversize Capscrew Style (5495853)
- KODIAK CUTTING TOOLS 7/8 Counterbore 1/32 Oversize Capscrew Style (5496095)
- KODIAK CUTTING TOOLS #5/16 Counterbores On Size Capscrew Style (5495721)
- LINK Ua5-1/4 English Shcs HSS Counterbore (60-L2-297)
- Kodiak Cutting Tools Porting Tools & Counterbores