Shop All Combined Drill & Countersinks
Kodiak Cutting Tools
#4 Combined Drill & Countersink 60 Deg. Sizes 0 to 8
Mfr # 5418838
Zoro # G8623580
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #4
- Overall Length 2-1/8
- Number of Flutes 2
- Drill Bit Size #4
- Drilling Length 5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5418838
- Zoro # G8623580
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | #4 |
Overall Length | 2-1/8 |
Drill Bit Size | #4 |
Drilling Length | 5/16 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Description
60 Degree Point AngleDoule-End Combined Drill and Countersink ALTiN coating improves performance and increases tool life Solid Micrograin Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 72-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (401172)
- KNIPEX QuickSet Water Pump Pliers, 10 (87 22 250)
- RAZOR-BACK Sledgehammer, No.10, 34" Fiberglass Handle (3115000)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A51)
- KEO Drill/Countersink, 4 FL, 82 deg., 1/2in, HSS (40128)
- KEO 110 deg 6 Flute 7 piece Countersink Set HSS (55098)
- HHIP #2 5/64 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2078)
- GREENLEE Drill/Tap/Countersink, #8-32 Thread Size, 2 1/32 in Overall Length (DTAP8-32)
- DEWALT #6 Countersink 9/64" Replacement Drill Bit (DW2537)
- GREENLEE Drill/Tap/Countersink Bit, 12-24x2 1/4 L (DTAP12-24)
- DEWALT #8 Replacement Drill Bit & Countersink (DW2711)
- Kodiak Cutting Tools Combined Drill & Countersinks