Shop All Hand Taps
Kodiak Cutting Tools
#4 Combined Drill & Countersink 60 Deg. HSS Long
Mfr # 5419975
Zoro # G8661137
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #4
- Overall Length 4
- Number of Flutes 2
- Drilling Length 5/16
- Drill Bit Size #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5419975
- Zoro # G8661137
- Country of Origin United States
- Category Hand Taps
Dimensions
Size | #4 |
Overall Length | 4 |
Drilling Length | 5/16 |
Drill Bit Size | #4 |
Details
Number of Flutes | 2 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Zinc-plated steel threaded stud, ERX.63 p-5/16-18x1/2-C2 (ERX-p (inch sizes))
- MITUTOYO Ind Acs, Indicator Stand Flat Anvil (101461)
- METABO Grinder Cutting Guard, 1 pc. (630363000)
- TE-CO Plunger, Ball, Steel, Zinc, 5/8-11, 63/64, PK5 (52816)
- KODIAK CUTTING TOOLS 3/4-16 Standard Hand Tap Fractional (5505588)
- KODIAK CUTTING TOOLS 5/16-24 Standard Hand Tap Fractional (5503322)
- KODIAK CUTTING TOOLS 1/4-28 Standard Hand Tap Fractional (5502915)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503080)
- KODIAK CUTTING TOOLS M6X1.0 Standard Hand Tap Metric TIN Coated (5543684)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502585)
- DRILL AMERICA 1-1/16"-12 HSS Plug Hand Tap (DWTST1-1/16-12P)
- Kodiak Cutting Tools Taps