Shop All Combined Drill & Countersinks
Kodiak Cutting Tools
#4 Combined Drill & Countersink 60 Deg. Cobalt
Mfr # 5418765
Zoro # G8658924
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #4
- Overall Length 5/16
- Number of Flutes 2
- Drill Bit Size #4
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5418765
- Zoro # G8658924
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | #4 |
Overall Length | 5/16 |
Drill Bit Size | #4 |
Drilling Length | 1/8 |
Details
Number of Flutes | 2 |
Description
60 Degree Point AngleDouble-End Combined Drill and Countersink M42 Cobalt Material for Improved Performance in Tough Materials
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X20, Zinc, Black Satin, Comp: Steel (K0737.2061X20)
- SUPERIOR TILE CUTTER AND TOOLS Square-Notch Midget T, 1/4" x 1/4" x 1/4 (ST394)
- ESTWING PH1 x 3" Magnetic Philips Tip Screwdriver with Ergonomic Handle (42451-08)
- SUNEX 1-5/16 In. 12-Point Impact Socket (242Z)
- DEWALT #12 Countersink 7/32" Replacement Drill Bit (DW2540)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS 5/16 & 3/8-16 (C22303)
- KEO 1/2 x 82 deg KEO HSS SF Countersink (53128-TIN)
- DRILL AMERICA #2 Regular HSS Combined Drill Bit and Countersink (DEWCCD2)
- CLE-LINE Combination Drill/Counterstink, #4, 12 pk. (C20895)
- KEO Drill/Countersink, 4 FL, 82 deg., 7/8in, HSS (40788)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31524)
- Kodiak Cutting Tools Combined Drill & Countersinks