Shop All Cobalt Chucking Reamers
Kodiak Cutting Tools
#4 Cobalt Reamer Straight Flute Straight Shank
Mfr # 5487042
Zoro # G8619329
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cobalt
- Number of Flutes 6
- Overall Length 5
- Drill Bit Size 0.2090 (#4)
- Drilling Length .2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5487042
- Zoro # G8619329
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Overall Length | 5 |
Size | 0.2090 (#4) |
Drill Bit Size | 0.2090 (#4) |
Drilling Length | .2016 |
Shank Diameter | 0.2016 |
Details
Material | Cobalt |
Number of Flutes | 6 |
Description
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Edger w/Wood, 6" x 6" 1/2"R (CF577)
- VESSEL Insert Bit 1/4" Hex, 5Pc. Set, PK5 (B33PHSLSET)
- WESTWARD 10 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (2FGN8)
- BON TOOL Taping Knife, Stainless Steel 8" X 3", 7" Wood Handle (15-295)
- KODIAK CUTTING TOOLS 1/32 Cobalt Reamer Straight Flute Straight Shank (5486074)
- KODIAK CUTTING TOOLS #30 Cobalt Reamer Straight Flute Straight Shank (5486635)
- KODIAK CUTTING TOOLS 13/16 Cobalt Reamer Straight Flute Straight Shank (5487933)
- KODIAK CUTTING TOOLS .251 O/U Cobalt Reamer Straight Flute Straight Shank (5487196)
- KODIAK CUTTING TOOLS 3/16 Cobalt Reamer Straight Flute Straight Shank (5486910)
- KODIAK CUTTING TOOLS 1/4 Cobalt Reamer Straight Flute Straight Shank (5487185)
- ZORO SELECT Chucking Reamer, 0.4990 In, 6 Flute, Cobalt (1433-0.499)
- Kodiak Cutting Tools Reamers