Shop All Tap Sets
Kodiak Cutting Tools
#4-40 Standard Hand Tap 3 Piece Tap Sets
Mfr # 5500154
Zoro # G8582335
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style 3pc Tap Set
- Number of Flutes 3
- Overall Length 9/16
- Drill Bit Size #4-40
- Drilling Length .141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5500154
- Zoro # G8582335
- Country of Origin United States
- Category Tap Sets
Dimensions
Overall Length | 9/16 |
Size | #4-40 |
Drill Bit Size | #4-40 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Square Size | 0.11 |
Details
Tap Style | 3pc Tap Set |
Number of Flutes | 3 |
Limit | H1 |
Description
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Hex Inch and Metric Power Bit Set with Holder, 10-Piece (74986)
- INGERSOLL-RAND Impact Wrench Gasket (230-36)
- KOMELON Measuring Wheel, Hi Viz, Meters/Dm, 6" (ML18M)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH510CYLNDR (003-CH510CYLNDR)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap 3 Piece Tap Sets (5502068)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap 3 Piece Tap Sets (5503509)
- KODIAK CUTTING TOOLS 7/16-20 Standard Hand Tap 3 Piece Tap Sets (5504202)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap 3 Piece Tap Sets (5501430)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap 3 Piece Tap Sets (5501287)
- KODIAK CUTTING TOOLS 1/4-28 Standard Hand Tap 3 Piece Tap Sets (5502948)
- WESTWARD Alloy Steel Tap, 7/16-20 UNF (CCT1060-118)
- Kodiak Cutting Tools Taps