Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
#4-40 Spiral Flute Semi-Bottoming Tap High Vanadium Steam Oxide
Mfr # 5513838
Zoro # G8655449
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-7/8
- Number of Flutes 3
- Size #4-40
- Drill Bit Size #4-40
- Drilling Length .141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5513838
- Zoro # G8655449
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 1-7/8 |
Size | #4-40 |
Drill Bit Size | #4-40 |
Drilling Length | .141 |
Square Size | 0.11 |
Shank Diameter | 0.141 |
Details
Number of Flutes | 3 |
Coating | ST/OXIDE |
Limit | H2 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA 4 1/2 in Diagonal Cutting Plier Semiflush Cut Uninsulated (9243E)
- MILWAUKEE TOOL 35 lb. Locking Tool Lanyard (48-22-8850)
- KNIPEX Phillips, 8 1/2" MAXXPRO PLUS 4" Phillip (9T 63502)
- SPEEDAIRE Air Riveter, Industrial, 4500 lb. (3CRH7)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap High Vanadium High Speed Steel (5513420)
- KODIAK CUTTING TOOLS M6X1.0 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5514729)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498878)
- KODIAK CUTTING TOOLS M4 X 0.7 Spiral Pt Plug Tap High Vanadium Metric (5574608)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5513629)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498658)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2940001)
- Kodiak Cutting Tools Spiral Flute 3-Flute Taps