Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
#4-40 Spiral Flute Semi-Bottoming Tap High Vanadium High Speed Steel
Mfr # 5513420
Zoro # G8611674
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-7/8
- Number of Flutes 3
- Size #4-40
- Drill Bit Size #4-40
- Drilling Length .141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5513420
- Zoro # G8611674
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 1-7/8 |
Size | #4-40 |
Drill Bit Size | #4-40 |
Drilling Length | .141 |
Square Size | 0.11 |
Shank Diameter | 0.141 |
Details
Number of Flutes | 3 |
Limit | H2 |
Description
Spiral FluteHi-Vanadium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKERS KROMER Tool Balancer, 2.6-5.7 lbs, 4.9 ft, Nylon (7228-2)
- GROZ Punch Hollow Set, Leather, 6 pcs. (26391)
- MORSE Band Saw Blade, 15 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (15' ZWEG083C34MAVPR)
- BOJO TOOLS Flat Edge Scraper Tool (ATH-28-CEL)
- KODIAK CUTTING TOOLS M6X1.0 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5514729)
- KODIAK CUTTING TOOLS 3/8-16 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5574025)
- KODIAK CUTTING TOOLS M5 X 0.8 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5574916)
- KODIAK CUTTING TOOLS M4 X 0.7 Spiral Pt Plug Tap High Vanadium Metric (5574608)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498614)
- KODIAK CUTTING TOOLS M5 X 0.8 Spiral Pt Plug Tap High Vanadium Metric Steam Oxide (5574718)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1754508)
- Kodiak Cutting Tools Spiral Flute 3-Flute Taps