Shop All Thread Forming Taps
Kodiak Cutting Tools
#4-40 High Speed Steel Thread Forming Roll Tap TIN Coated
Mfr # 5509823
Zoro # G9183915
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 9/16
- Size #4-40
- Drill Bit Size #4-40
- Drilling Length .141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5509823
- Zoro # G9183915
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 9/16 |
Size | #4-40 |
Drill Bit Size | #4-40 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Details
Number of Flutes | [Delete] |
Limit | H5 |
Coating | TIN |
Thread Chamfer | 4 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Mach. Tap Pg 29 Hss (264029)
- DRILL AMERICA 23/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP23/64)
- ALLPAX Packing Hook, Rigid, No. 15, 10-1/8" L (AX1230)
- DIABLO 1-1/4" Universal Fit Carbide Oscillating Blade for Metal (DOU125CF)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558152)
- KODIAK CUTTING TOOLS M1.6 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563478)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5562895)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric (5559175)
- KODIAK CUTTING TOOLS M2.5 x .45 High Speed Steel Thread Forming Roll Tap Metric (5562939)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Thread Forming Roll Tap TIN Coated (5510714)
- KODIAK CUTTING TOOLS M2 X .4 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563302)
- Kodiak Cutting Tools Taps