Shop All Thread Forming Taps
Kodiak Cutting Tools
#4-40 High Speed Steel Thread Forming Roll Tap TIN Coated
Mfr # 5509812
Zoro # G9183014
$23.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 9/16
- Size #4-40
- Drill Bit Size #4-40
- Drilling Length .141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5509812
- Zoro # G9183014
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 9/16 |
Size | #4-40 |
Drill Bit Size | #4-40 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Details
Number of Flutes | [Delete] |
Limit | H3 |
Thread Chamfer | 2.5 |
Coating | TIN |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (10E304)
- DASCO PRO Pin Punch, 5/32 Tip x 5-1/2" L (583)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #10 (11040)
- WILTON 6" Standard Duty All Terrain Vise with Case with Portable Base (10015)
- KODIAK CUTTING TOOLS M1.6 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563478)
- KODIAK CUTTING TOOLS M3.5 X .6 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563335)
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499428)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5558845)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5510219)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5510241)
- DRILLCO 6-32, HSS NITRO TAPER TAP - 2000N (20N006CT)
- Kodiak Cutting Tools Taps