Shop All Thread Forming Taps
Kodiak Cutting Tools
#4-40 High Speed Steel Thread Forming Roll Tap
Mfr # 5558152
Zoro # G9184265
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 9/16
- Size #4-40
- Drill Bit Size #4-40
- Drilling Length .141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5558152
- Zoro # G9184265
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 9/16 |
Size | #4-40 |
Drill Bit Size | #4-40 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Square Size | 0.11 |
Details
Number of Flutes | [Delete] |
Thread Chamfer | 2.5 |
Limit | H5 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL PH2 Single Phillips Head High Torque Power Screwdriver Bits - 2.5 Inch Long, PK 25 (BP465-25PK)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 1 1/16 in Size, Deep Socket, Black Phosphate (49-66-7815)
- LENOX Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series (28027RPB123810)
- BONDHUS 7/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43511)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499395)
- KODIAK CUTTING TOOLS 7/16-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510670)
- KODIAK CUTTING TOOLS M2.5 x .45 High Speed Steel Thread Forming Roll Tap Metric (5563445)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric (5559175)
- KODIAK CUTTING TOOLS M3 x 0.5 High Speed Steel Thread Forming Roll Tap Metric (5562950)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5558878)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 5/8"-11 NC (1452)
- Kodiak Cutting Tools Thread Forming Taps