Shop All Thread Forming Taps
Kodiak Cutting Tools
#4-40 High Speed Steel Thread Forming Roll Tap
Mfr # 5558141
Zoro # G9185096
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 9/16
- Size #4-40
- Drill Bit Size #4-40
- Drilling Length .141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5558141
- Zoro # G9185096
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 9/16 |
Size | #4-40 |
Drill Bit Size | #4-40 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Square Size | 0.11 |
Details
Number of Flutes | [Delete] |
Thread Chamfer | 4 |
Limit | H5 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hacksaw Blade, 12 In., 32 TPI, PK2 (DWHT20553)
- WALTER Walter Titex - Long twist drill (A1511-4)
- MARSON Marson Hp-2 Hand Rivet Kit (MAR39001)
- WESTWARD Mill File, American, Second Cut, 8 In. L (1NFN4)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510340)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Thread Forming Roll Tap TIN Coated (5510714)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5562895)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5558878)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Thread Forming Roll Tap Metric (5559153)
- KODIAK CUTTING TOOLS M3.5 X .6 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563335)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1625014206)
- Kodiak Cutting Tools Thread Forming Taps