Shop All Thread Forming Taps
Kodiak Cutting Tools
#4-40 High Speed Steel Thread Forming Roll Tap
Mfr # 5558130
Zoro # G9183510
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 9/16
- Size #4-40
- Drill Bit Size #4-40
- Drilling Length .141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5558130
- Zoro # G9183510
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 9/16 |
Size | #4-40 |
Drill Bit Size | #4-40 |
Drilling Length | .141 |
Square Size | 0.11 |
Shank Diameter | 0.141 |
Details
Number of Flutes | [Delete] |
Thread Chamfer | 2.5 |
Limit | H3 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 1/16 Dia, 1/8, Tubular Roll (SQ-5-001X)
- GEARWRENCH 13 Piece 1/2" Drive 6 Point Standard Universal Impact SAE Socket Set (84938N)
- HHIP .450" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0771)
- MILWAUKEE TOOL 9-in-1 Square Drive Multi-bit Driver (48-22-2132)
- KODIAK CUTTING TOOLS 8-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5563137)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558119)
- KODIAK CUTTING TOOLS #12-28 High Speed Steel Thread Forming Roll Tap (5558625)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510340)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499406)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Thread Forming Roll Tap TIN Coated (5510714)
- OSG Thread Forming Tap, 1/4"-28, Plug, V, 0 Flutes (1625014846)
- Kodiak Cutting Tools Taps