Shop All Spiral Flute 2-Flute Taps
Kodiak Cutting Tools
#4-40 High Speed Steel Hi-Spiral Tap Modified Bottoming
Mfr # 5498526
Zoro # G8578668
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9/16
- Number of Flutes 2
- Size #4-40
- Drill Bit Size #4-40
- Drilling Length .141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5498526
- Zoro # G8578668
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 9/16 |
Size | #4-40 |
Drill Bit Size | #4-40 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Square Size | 0.11 |
Details
Number of Flutes | 2 |
Limit | H2 |
Description
Modified Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1-1/2 (38824)
- WARWOOD TOOL Round Track Punch, Handle 24" L, Taper 7"L (21922)
- VAUGHAN Hammer Ball Pein 4Oz Wd Hndl (TC504)
- KEO 5/8 x 82 deg KEO CO SF Countersink (55417)
- KODIAK CUTTING TOOLS M3X0.5 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498834)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- WIDIA Spiral Flute Tap, M4-0.70, Bottoming, 2 Flutes, Metric (VTSFT-TC5552)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottom, Semi-Bottom, 2 Flutes (1650501908)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (VTSFT5011)
- OSG Spiral Flute Tap, #4-40, Modified Bottom, Semi-Bottom, 2 Flutes (1650500108)
- WIDIA Spiral Flute Tap, M6-1, Bottoming, 2 Flutes, Metric (VTSFT-TC5554)
- Kodiak Cutting Tools Spiral Flute 2-Flute Taps