Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3990 Carbide Reamer Decimal Size
Mfr # 5462138
Zoro # G9180659
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.399
- Overall Length 3-1/2
- Material Carbide
- Drill Bit Size 0.399
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462138
- Zoro # G9180659
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.399 |
Overall Length | 3-1/2 |
Drill Bit Size | 0.399 |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPERRY INSTRUMENTS Wire Stripper, 20 to 8 AWG (GST-70M)
- STARRETT Band Saw Blade, 12 ft. 10" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-12-10)
- S & W MANUFACTURING Knurled Non Lck Knob, 303SS, Ns P, 1/2-13" (SKNL-4)
- DORIAN Knurling Tool, Med Dia, 5 1/2 In OAL (CNC-75-2-R)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- Kodiak Cutting Tools Reamers