Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3980 Carbide Reamer Decimal Size
Mfr # 5462127
Zoro # G9181928
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.398
- Overall Length 3-1/2
- Number of Flutes 6
- Material Carbide
- Drill Bit Size 0.398
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462127
- Zoro # G9181928
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.398 |
Overall Length | 3-1/2 |
Drill Bit Size | 0.398 |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Bench Mount Crimper, Force 60 ton, L 23 in (85C-KKB)
- CRAFTSMAN Tool Accessories, 3/8" Drive Plastic Soc (CMMT99415)
- STARRETT Indicator Contact Point, 1/8L x 1/2 Round (PT06632-4)
- WESTWARD 1 in Drive, 2-3/4" 12 pt SAE Socket, 12 Points (45J236)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- Kodiak Cutting Tools Reamers