Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.398 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5479485
Zoro # G8572718
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Number of Flutes 6
- Size 0.398
- Overall Length 7
- Drill Bit Size 0.398
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5479485
- Zoro # G8572718
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.398 |
Overall Length | 7 |
Drill Bit Size | 0.398 |
Drilling Length | 0.3105 |
Shank Diameter | 0.3105 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (21511B118R)
- SUNEX 3/8" Drive 4 Piece SAE Universal Spark Plug Socket Set (8844)
- SUNEX 1/2" Drive Spndl Nut Imp Sck Set, 8 pcs (2835)
- DRILL AMERICA #3/0 HSS Straight Flute Taper Pin Reamer (DWRRTP3/0)
- KODIAK CUTTING TOOLS #31 HSS Chucking Reamer Straight Flute Straight Shank (5483379)
- KODIAK CUTTING TOOLS .439 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480332)
- KODIAK CUTTING TOOLS .342 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478352)
- KODIAK CUTTING TOOLS 35/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484666)
- KODIAK CUTTING TOOLS #18 HSS Chucking Reamer Straight Flute Straight Shank (5483599)
- KODIAK CUTTING TOOLS .343 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478374)
- WESTWARD Chucking Reamer, 9.5mm, 6 Flute, HSS (13H731)
- Kodiak Cutting Tools Reamers