Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3970 (X) Carbide Reamer Standard Sizes
Mfr # 5462116
Zoro # G9180668
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.3970 (X)
- Number of Flutes 6
- Material Carbide
- Overall Length 3-1/2
- Drill Bit Size 0.3970 (X)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462116
- Zoro # G9180668
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.3970 (X) |
Overall Length | 3-1/2 |
Drill Bit Size | 0.3970 (X) |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 1/4 in. Drive Gearless Micro Ratchet (11200)
- KLEIN TOOLS Wire Marker Book 120/240V 3 Phase 1-48 (56251)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57187)
- WESTWARD Ratcheting Wrench Set, SAE, 4 pcs. (54DG34)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- Kodiak Cutting Tools Reamers