Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.3965 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5479463
Zoro # G8572359
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.3965
- Material High Speed Steel
- Number of Flutes 6
- Overall Length 7
- Drill Bit Size 0.3965
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5479463
- Zoro # G8572359
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.3965 |
Overall Length | 7 |
Drill Bit Size | 0.3965 |
Drilling Length | 0.3105 |
Shank Diameter | 0.3105 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 3-1/8" 6 pt SAE Socket, 6 Points (1934)
- ULTRA-DEX USA Clamp, CL-7 (CL-7)
- MILWAUKEE TOOL 12" 5 TPI The Ax Sawzall Blade (25 Pk) (48-00-8027)
- DICKIES 5" Padded Work Belt with Double-Tongue Roller Buckle (57056)
- KODIAK CUTTING TOOLS .187 HSS Chucking Reamer Straight Flute Straight Shank (5475371)
- KODIAK CUTTING TOOLS .381 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479133)
- KODIAK CUTTING TOOLS .8755 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482411)
- KODIAK CUTTING TOOLS .7475 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482136)
- KODIAK CUTTING TOOLS .872 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482356)
- KODIAK CUTTING TOOLS #30 HSS Chucking Reamer Straight Flute Straight Shank (5483423)
- KODIAK CUTTING TOOLS .474 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481102)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers