Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
39/64 Jobber Length Drill Oxided 118 Deg. Pt
Mfr # 5405048
Zoro # G8601454
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.6094 (39/64)
- Size 0.6094 (39/64)
- Overall Length 7-1/8
- Number of Flutes 2
- Drilling Length 5-3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5405048
- Zoro # G8601454
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.6094 (39/64) |
Size | 0.6094 (39/64) |
Overall Length | 7-1/8 |
Drilling Length | 5-3/16 |
Details
Number of Flutes | 2 |
Description
118 Degree Single Point Drill Bit
Jobber Length Drill Bits for General Purpose Applications
Black Oxide Surface Finish Standard Fractional Sizes These drills bits are available only in tha package quantities shown.
Black Oxide Surface Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Koloss 1/2" Drive Rachet W/ Dbl Sided Ha (WER05133862001)
- FRED V FOWLER CO Disc Rotor/Ball Joint Gauge Economy Set (72-520-757)
- SIMONDS Flat Aluminum File, Dbl., 10inL, Nat. (73275500)
- DYNAMIC Tools Torque Multipliers, 1100 ft./lbs., 5:1 Torque Ratio (D086101)
- KODIAK CUTTING TOOLS 3/32 Carbide Jobber Length Drill (5438961)
- KODIAK CUTTING TOOLS #52 Carbide Jobber Length Drill (5440105)
- KODIAK CUTTING TOOLS 11/16 Jobber Length Drill Oxided 118 Deg. Pt (5405103)
- KODIAK CUTTING TOOLS 11/64 Carbide Jobber Length Drill (5439016)
- KODIAK CUTTING TOOLS #47 Carbide Jobber Length Drill (5440050)
- KODIAK CUTTING TOOLS 3/8 Carbide Jobber Length Drill (5439159)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #41 (C97395)
- Kodiak Cutting Tools Drill Bits